1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
12-475-0
5 Inch Long, Accuracy Up to 0.0002 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #
06163989
MFR #
12-475-0
List Price
$16.59
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 12-475-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
12-475-0
5 Inch Long, Accuracy Up to 0.0002 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #
06163989
MFR #
12-475-0
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
12-475-0 5" MICROMETER STANDARD
Specifications
Type
Micrometer Standard
Length
5 in
Includes Heat Insulating Handle
Yes
End Shape
Flat
For Use With
Micrometers
Accuracy
0.000160 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data