Motion
BSAMBN621

BROWNING
BSAMBN621

Speed Reducer Motor Base - 19.5000 in Overall Length, Steel Material
Mi Item #06164070
MFR #BSAMBN621
Price$2,004.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBN621

Speed Reducer Motor Base - 19.5000 in Overall Length, Steel Material
Mi Item #06164070
MFR #BSAMBN621

Mfr description
BSAMBN621 MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,004.39/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    10.1250 in
  • Min Bolt Hole Spacing
    8.1250 in
  • Motor Base Overall Length
    19.5000 in
  • NEMA Frame Sizes
    254-256
  • Overall Height
    3.1250 in
  • Overall Width
    15.2500 in

Details

  • Manufacturer Catalog Number
    2779346
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460629513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)