Motion
BSAMBN601QR

BROWNING
BSAMBN601QR

Speed Reducer Motor Base - 9.5000 in Overall Length, Steel Material
Mi Item #06164072
MFR #BSAMBN601QR
Price$576.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBN601QR

Speed Reducer Motor Base - 9.5000 in Overall Length, Steel Material
Mi Item #06164072
MFR #BSAMBN601QR

Mfr description
BSAMBN601QR MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.06/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    3.5000 in
  • Min Bolt Hole Spacing
    2.5000 in
  • Motor Base Overall Length
    9.5000 in
  • NEMA Frame Sizes
    48-56
  • Overall Height
    1.3750 in
  • Overall Width
    5.8750 in

Details

  • Manufacturer Catalog Number
    2779361
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460629537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)