Motion
BSAMBI605

BROWNING
BSAMBI605

Speed Reducer Motor Base - 90S-90L Frame, Steel Material, 11.688 in Overall Length
MI ITEM #06164078
MFR #BSAMBI605
List Price$936.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI605

Speed Reducer Motor Base - 90S-90L Frame, Steel Material, 11.688 in Overall Length
MI ITEM #06164078
MFR #BSAMBI605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$936.35/each for your price

Overview

Mfr description
BSAMBI605 MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
  • 1 year warranty

Specifications

  • Mount Component Type
    Motor Mount Base
  • NEMA Frame Sizes
    90S-90L
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    11.688 in
  • Overall Height
    1.8750 in
  • Overall Width
    8.2500 in
  • Min Bolt Hole Spacing
    3.8750 in
  • Max Bolt Hole Spacing
    5.1250 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2779437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text