Motion
BSAMBI607

BROWNING
BSAMBI607

Speed Reducer Motor Base - 112S-112M Frame, Steel Material, 14.0625 in Overall Length
MI ITEM #06164079
MFR #BSAMBI607
List Price$1,476.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI607

Speed Reducer Motor Base - 112S-112M Frame, Steel Material, 14.0625 in Overall Length
MI ITEM #06164079
MFR #BSAMBI607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,476.85/each for your price

Overview

Mfr description
BSAMBI607 MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
  • 1 year warranty

Specifications

  • Mount Component Type
    Motor Mount Base
  • NEMA Frame Sizes
    112S-112M
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    14.0625 in
  • Overall Height
    2.1250 in
  • Overall Width
    9.3750 in
  • Min Bolt Hole Spacing
    4.3750 in
  • Max Bolt Hole Spacing
    5.6250 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2779445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text