Motion
BSAMBI605QR

BROWNING
BSAMBI605QR

Speed Reducer Motor Base - 11.688 in Overall Length, Steel Material
Mi Item #06164083
MFR #BSAMBI605QR
Price$1,408.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI605QR

Speed Reducer Motor Base - 11.688 in Overall Length, Steel Material
Mi Item #06164083
MFR #BSAMBI605QR

Mfr description
BSAMBI605QR MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,408.29/each

Specifications

Dimensions

  • Max Bolt Hole Spacing
    5.1250 in
  • Min Bolt Hole Spacing
    3.8750 in
  • Motor Base Overall Length
    11.688 in
  • NEMA Frame Sizes
    90S-90L
  • Overall Height
    1.8750 in
  • Overall Width
    8.2500 in

Details

  • Manufacturer Catalog Number
    2779494
  • Manufacturer Product Page
  • Material
    Steel
  • Mount Component Type
    Motor Mount Base
  • Mounting Configuration
    Top
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    662460629643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)