Motion
BSAMBI623QR

BROWNING
BSAMBI623QR

Speed Reducer Motor Base - 180M-180L Frame, Steel Material, 22.1250 in Overall Length
MI ITEM #06164087
MFR #BSAMBI623QR
List Price$4,450.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BSAMBI623QR

Speed Reducer Motor Base - 180M-180L Frame, Steel Material, 22.1250 in Overall Length
MI ITEM #06164087
MFR #BSAMBI623QR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,450.97/each for your price

Overview

Mfr description
BSAMBI623QR MOTOR BASES
  • Closed latch and operating position.
  • De-tensioned drive allows release lever gate to slide open.
  • Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
  • 1 year warranty

Specifications

  • Mount Component Type
    Motor Mount Base
  • NEMA Frame Sizes
    180M-180L
  • Mounting Configuration
    Top
  • Motor Base Overall Length
    22.1250 in
  • Overall Height
    3.1875 in
  • Overall Width
    16.7500 in
  • Min Bolt Hole Spacing
    9.1250 in
  • Max Bolt Hole Spacing
    11.1250 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    2779536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text