Motion
S3081
Adjust. Ball Valve Lockout, Thermoplastic
MI ITEM #06164092
MFR #S3081
Price$38.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjust. Ball Valve Lockout, Thermoplastic
MI ITEM #06164092
MFR #S3081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.29/each

Specifications

Details

  • Color
    Red
  • Material
    Thermoplastic
  • Max Number Of Padlocks
    4
  • Standards Met
    OSHA 1910.147
  • Valve Equipment Type
    Ball Valve

Overview

Mfr description
S3081 ADJUSTABLE BALL VALVE LOCKOUT
  • Easy-to-use lockout device prevents accidental activation of a closed ball valve
  • Adjustable design fits 1/2" (13 mm) to 2" (51 mm) valves
  • Durable, lightweight thermoplastic material is chemical-resistant and performs effectively in extreme environments
  • Removable insert accommodates a wide range of handle designs and dimensions
  • Works with S806 cable lockout device for the most secure fit
  • Four locking holes accept all Master Lock and American Lock safety padlocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought