Motion
S4801
Lockout Tag - Message: Danger Do Not Operate, Polypropylene with PVC Laminate Overlay Material, White
Mi Item #06164097
MFR #S4801
Price$36.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Tag - Message: Danger Do Not Operate, Polypropylene with PVC Laminate Overlay Material, White
Mi Item #06164097
MFR #S4801

Mfr description
S4801 PICTURE ID LOCKOUT TAG
  • Provides a visual representation of the authorized employee
  • Self-laminating
  • Durable Polypropylene with PVC laminate overlay resists water, grease, extreme temperatures, and common industrial chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.54/pk

Specifications

Dimensions

  • Height
    5.8 in
  • Width
    3.2 in

Details

  • Color
    White
  • Grommet Material
    Brass
  • Language
    English
  • Material
    Polypropylene with PVC Laminate Overlay
  • Message (Front)
    Danger Do Not Operate
  • Standards Met
    OSHA
  • Tag Or Label
    Tag
  • UPC_NO
    71649189180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)