Motion
S2394
ISO-DIN Universal Lockout Device
Mi Item #06164098
MFR #S2394
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISO-DIN Universal Lockout Device
Mi Item #06164098
MFR #S2394

Mfr description
S2394 MINIATURE BREAKER LOCKOUT
  • Tool Free, Universal Fit, Locks Can Be Applied Horizontally, Vertically and Side By Side
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.68/each

Specifications

Details

  • Color
    Black, Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Pbt, Thermoplastic, Stainless Steel
  • Max Number Of Padlocks
    1
  • Standards Met
    OSHA 1910.147, ASTM F883 Grade 6
  • UPC_NO
    71649198809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)