Motion
S1106GRN
Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Aluminum
MI ITEM #06164107
MFR #S1106GRN
Price$38.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Aluminum
MI ITEM #06164107
MFR #S1106GRN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.08/each

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in

Details

  • Body Material
    Aluminum
  • Color
    Green
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2in (38mm) wide green anodized aluminum body, 1/4in (6mm) diameter chrome plated, boron alloy shackle with 1-1/2in (38mm) clearance, Also available Keyed alike - master keyed, American Lock Aluminum Safety Padlock, Anodized finish suitable for lockout tagout in food processing facilities, Commerical Packaging, Shelf Pack Qty 6, Master Carton Qty 24, Compliance with inOne Employee, One Lock, One Key in directive, Corrosion resistant finish for tough environments, High security, reserved for safety cylinder, Key retaining - ensures that padlock is not left unlocked, Keyed different, 6-pin tumbler with over 40,000 available key changes
  • Shackle Material
    Boron Alloy
  • Type
    Padlock
  • UPC_NO
    71649252228

Overview

Mfr description
S1106GRN GREEN SAFETY AMERICAN LOCK
  • W401/W417 Safety Exclusive Keyway ensures duplicate keys cannot be created in the field
  • Over 40,000 key changes to meet your system needs—ensures each employee has their own unique key code
  • LifeGuard charting free of charge
  • Key retaining ensures padlock is not accidentally left unlocked
  • Durable aluminum body for superior corrosion resistance
  • Uses FDA approved lubricants safe for use in food processing
  • Available in three shackle sizes (1", 1-1/2" and 3")
  • Available keyed different, keyed alike and master keyed
  • Complies with “One Lock, One Key per Employee” mantra
  • Chrome-plated boron alloy shackle
  • S101 extreme environment covers fit both S6835 and S1100 series, packed twelve per bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought