Motion
S1106YLW
Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Aluminum
Mi Item #06164108
MFR #S1106YLW
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Padlock - Padlock, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Aluminum
Mi Item #06164108
MFR #S1106YLW

Mfr description
S1106YLW YELLOW SAFETY AMERICAN LOCK
  • W401/W417 Safety Exclusive Keyway ensures duplicate keys cannot be created in the field
  • Over 40,000 key changes to meet your system needs—ensures each employee has their own unique key code
  • LifeGuard charting free of charge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Shackle Diameter
    1/4 in

Details

  • Body Material
    Aluminum
  • Color
    Yellow
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-1/2in (38mm) wide yellow anodized aluminum body, 1/4in (6mm) diameter chrome plated, boron alloy shackle with 1-1/2in (38mm) clearance, Also available Keyed alike - master keyed, American Lock Aluminum Safety Padlock, Anodized finish suitable for lockout tagout in food processing facilities, Commerical Packaging, Shelf Pack Qty 6, Master Carton Qty 24, Compliance with inOne Employee, One Lock, One Key in directive, Corrosion resistant finish for tough environments, High security, reserved for safety cylinder, Key retaining - ensures that padlock is not left unlocked, Keyed different, 6-pin tumbler with over 40,000 available key changes
  • Shackle Material
    Boron Alloy
  • Type
    Padlock
  • UPC_NO
    71649252266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)