Motion
BR18HT-R38A-25

TSUBAKI (UST)
BR18HT-R38A-25

Cam Clutch - BR-HT Series, 25 mm Bore Diameter, Torque Capacity 114.3 ft-lbs
MI ITEM #06164161
MFR #BR18HT-R38A-25
Price$1,573.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR18HT-R38A-25

Cam Clutch - BR-HT Series, 25 mm Bore Diameter, Torque Capacity 114.3 ft-lbs
MI ITEM #06164161
MFR #BR18HT-R38A-25

Mfr description
BR18HT-R38A-25 CAM CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,573.99/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9840 in, 25 mm
  • Inner Race Width
    0.9450 in;24 mm
  • Nominal Housing Bore
    1.9690 in;50 mm
  • Outer Width
    0.9840 in;25 mm
  • Weight
    1.980 lbs

Details

  • Manufacturer Upc Number
    097039685483
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    114.3 ft-lbs
  • UPC_NO
    097039685483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)