Motion
BR20HT-S20B-20

TSUBAKI (UST)
BR20HT-S20B-20

Cam Clutch - BR-HT Series, 20 mm Bore Diameter, Torque Capacity 166 ft-lbs
MI ITEM #06164162
MFR #BR20HT-S20B-20
Price$1,609.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR20HT-S20B-20

Cam Clutch - BR-HT Series, 20 mm Bore Diameter, Torque Capacity 166 ft-lbs
MI ITEM #06164162
MFR #BR20HT-S20B-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,609.06/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    2.0870 in;53 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    2.860 lbs

Details

  • Manufacturer Upc Number
    097039249203
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    166 ft-lbs
  • UPC_NO
    097039249203

Overview

Mfr description
BR20HT-S20B-20 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought