Motion
BR25HT-B46B-25

TSUBAKI (UST)
BR25HT-B46B-25

Cam Clutch - BR-HT Series, 25 mm Bore Diameter, Torque Capacity 295 ft-lbs
Mi Item #06164163
MFR #BR25HT-B46B-25
Price$1,959.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR25HT-B46B-25

Cam Clutch - BR-HT Series, 25 mm Bore Diameter, Torque Capacity 295 ft-lbs
Mi Item #06164163
MFR #BR25HT-B46B-25

Mfr description
BR25HT-B46B-25 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,959.83/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9840 in, 25 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    2.2830 in;58 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    3.080 lbs

Details

  • Manufacturer Upc Number
    097039249210
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    295 ft-lbs
  • UPC_NO
    097039249210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)