Motion
BR30HT-R51B-36

TSUBAKI (UST)
BR30HT-R51B-36

Cam Clutch - BR-HT Series, 36 mm Bore Diameter, Torque Capacity 368.8 ft-lbs
MI ITEM #06164168
MFR #BR30HT-R51B-36
List Price$1,886.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR30HT-R51B-36

Cam Clutch - BR-HT Series, 36 mm Bore Diameter, Torque Capacity 368.8 ft-lbs
MI ITEM #06164168
MFR #BR30HT-R51B-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,886.15/each for your price

Overview

Mfr description
BR30HT-R51B-36 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    36 mm
  • Torque Capacity
    368.8 ft-lbs
  • Over Running Rpm Inner Race
    3600 rpm
  • Bore Size
    1.4170 in, 36 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Outer Width
    1.3780 in;35 mm
  • Manufacturer Upc Number
    097039685766
  • UPC_NO
    097039685766
  • Weight
    3.960 lbs
  • Nominal Housing Bore
    2.5200 in;64 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text