Motion
BR30HT-S30B-30

TSUBAKI (UST)
BR30HT-S30B-30

Cam Clutch - BR-HT Series, 30 mm Bore Diameter, Torque Capacity 368.8 ft-lbs
MI ITEM #06164169
MFR #BR30HT-S30B-30
Price$1,980.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR30HT-S30B-30

Cam Clutch - BR-HT Series, 30 mm Bore Diameter, Torque Capacity 368.8 ft-lbs
MI ITEM #06164169
MFR #BR30HT-S30B-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,980.46/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    2.5200 in;64 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    3.300 lbs

Details

  • Manufacturer Upc Number
    097039685629
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    368.8 ft-lbs
  • UPC_NO
    097039685629

Overview

Mfr description
BR30HT-S30B-30 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought