Motion
BR35HT-B56B-40

TSUBAKI (UST)
BR35HT-B56B-40

Cam Clutch - BR-HT Series, 40 mm Bore Diameter, Torque Capacity 442.5 ft-lbs
Mi Item #06164171
MFR #BR35HT-B56B-40
Price$2,187.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR35HT-B56B-40

Cam Clutch - BR-HT Series, 40 mm Bore Diameter, Torque Capacity 442.5 ft-lbs
Mi Item #06164171
MFR #BR35HT-B56B-40

Mfr description
BR35HT-B56B-40 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,187.61/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5750 in, 40 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    2.7560 in;70 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    4.180 lbs

Details

  • Manufacturer Upc Number
    097039685780
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    442.5 ft-lbs
  • UPC_NO
    097039685780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)