Motion
BR38HT-R61A-35

TSUBAKI (UST)
BR38HT-R61A-35

Cam Clutch - BR-HT Series, 35 mm Bore Diameter, Torque Capacity 313.5 ft-lbs
Mi Item #06164173
MFR #BR38HT-R61A-35
Price$2,187.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR38HT-R61A-35

Cam Clutch - BR-HT Series, 35 mm Bore Diameter, Torque Capacity 313.5 ft-lbs
Mi Item #06164173
MFR #BR38HT-R61A-35

Mfr description
BR38HT-R61A-35 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,187.61/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Inner Race Width
    0.9840 in;25 mm
  • Nominal Housing Bore
    2.9130 in;74 mm
  • Outer Width
    0.9840 in;25 mm
  • Weight
    3.960 lbs

Details

  • Manufacturer Upc Number
    097039685865
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    313.5 ft-lbs
  • UPC_NO
    097039685865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)