Motion
BR40HT-R66B-35

TSUBAKI (UST)
BR40HT-R66B-35

Cam Clutch - BR-HT Series, 35 mm Bore Diameter, Torque Capacity 626.9 ft-lbs
MI ITEM #06164176
MFR #BR40HT-R66B-35
Price$2,538.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR40HT-R66B-35

Cam Clutch - BR-HT Series, 35 mm Bore Diameter, Torque Capacity 626.9 ft-lbs
MI ITEM #06164176
MFR #BR40HT-R66B-35

Mfr description
BR40HT-R66B-35 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,538.84/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    3.2280 in;82 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    6.380 lbs

Details

  • Manufacturer Upc Number
    097039685933
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    626.9 ft-lbs
  • UPC_NO
    097039685933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)