Motion
BR40HT-R66B-40

TSUBAKI (UST)
BR40HT-R66B-40

Cam Clutch - BR-HT Series, 40 mm Bore Diameter, Torque Capacity 626.9 ft-lbs
MI ITEM #06164177
MFR #BR40HT-R66B-40
List Price$2,417.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR40HT-R66B-40

Cam Clutch - BR-HT Series, 40 mm Bore Diameter, Torque Capacity 626.9 ft-lbs
MI ITEM #06164177
MFR #BR40HT-R66B-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,417.94/each for your price

Overview

Mfr description
BR40HT-R66B-40 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    40 mm
  • Torque Capacity
    626.9 ft-lbs
  • Over Running Rpm Inner Race
    3600 rpm
  • Bore Size
    1.5750 in, 40 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Outer Width
    1.3780 in;35 mm
  • Manufacturer Upc Number
    097039685940
  • UPC_NO
    097039685940
  • Weight
    6.380 lbs
  • Nominal Housing Bore
    3.2280 in;82 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text