Motion
BR48HT-R76B-45

TSUBAKI (UST)
BR48HT-R76B-45

Cam Clutch - BR-HT Series, 45 mm Bore Diameter, Torque Capacity 811.3 ft-lbs
MI ITEM #06164182
MFR #BR48HT-R76B-45
Price$3,022.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR48HT-R76B-45

Cam Clutch - BR-HT Series, 45 mm Bore Diameter, Torque Capacity 811.3 ft-lbs
MI ITEM #06164182
MFR #BR48HT-R76B-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,022.43/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Size
    1.7720 in, 45 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    3.6220 in;92 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    7.260 lbs

Details

  • Manufacturer Upc Number
    097039686022
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    811.3 ft-lbs
  • UPC_NO
    097039686022

Overview

Mfr description
BR48HT-R76B-45 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought