Motion
BR48HT-R76B-55

TSUBAKI (UST)
BR48HT-R76B-55

Cam Clutch - BR-HT Series, 50 mm Bore Diameter, Torque Capacity 811.3 ft-lbs
Mi Item #06164183
MFR #BR48HT-R76B-55
Price$3,022.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR48HT-R76B-55

Cam Clutch - BR-HT Series, 50 mm Bore Diameter, Torque Capacity 811.3 ft-lbs
Mi Item #06164183
MFR #BR48HT-R76B-55

Mfr description
BR48HT-R76B-55 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.43/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9690 in, 50 mm
  • Inner Race Width
    1.3780 in;35 mm
  • Nominal Housing Bore
    3.6220 in;92 mm
  • Outer Width
    1.3780 in;35 mm
  • Weight
    7.260 lbs

Details

  • Manufacturer Upc Number
    097039686039
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    811.3 ft-lbs
  • UPC_NO
    097039686039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)