Motion
BR50HT-B86B-60

TSUBAKI (UST)
BR50HT-B86B-60

Cam Clutch - BR-HT Series, 60 mm Bore Diameter, Torque Capacity 1069.5 ft-lbs
MI ITEM #06164188
MFR #BR50HT-B86B-60
Price$3,173.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR50HT-B86B-60

Cam Clutch - BR-HT Series, 60 mm Bore Diameter, Torque Capacity 1069.5 ft-lbs
MI ITEM #06164188
MFR #BR50HT-B86B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,173.70/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Inner Race Width
    1.5750 in;40 mm
  • Nominal Housing Bore
    4.0550 in;103 mm
  • Outer Width
    1.5750 in;40 mm
  • Weight
    9.460 lbs

Details

  • Manufacturer Upc Number
    097039686114
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    1069.5 ft-lbs
  • UPC_NO
    097039686114

Overview

Mfr description
BR50HT-B86B-60 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought