Motion
BR58HT-R101B-55

TSUBAKI (UST)
BR58HT-R101B-55

Cam Clutch - BR-HT Series, 55 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
MI ITEM #06164191
MFR #BR58HT-R101B-55
List Price$3,195.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR58HT-R101B-55

Cam Clutch - BR-HT Series, 55 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
MI ITEM #06164191
MFR #BR58HT-R101B-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,195.94/each for your price

Overview

Mfr description
BR58HT-R101B-55 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    55 mm
  • Torque Capacity
    1327.6 ft-lbs
  • Over Running Rpm Inner Race
    3600 rpm
  • Bore Size
    2.1650 in, 55 mm
  • Inner Race Width
    1.9690 in;50 mm
  • Outer Width
    1.9690 in;50 mm
  • Manufacturer Upc Number
    097039947789
  • UPC_NO
    097039947789
  • Weight
    14.740 lbs
  • Nominal Housing Bore
    4.6060 in;117 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text