Motion
BR58HT-R101B-70

TSUBAKI (UST)
BR58HT-R101B-70

Cam Clutch - BR-HT Series, 70 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
Mi Item #06164192
MFR #BR58HT-R101B-70
Price$3,355.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR58HT-R101B-70

Cam Clutch - BR-HT Series, 70 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
Mi Item #06164192
MFR #BR58HT-R101B-70

Mfr description
BR58HT-R101B-70 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,355.75/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Inner Race Width
    1.9690 in;50 mm
  • Nominal Housing Bore
    4.6060 in;117 mm
  • Outer Width
    1.9690 in;50 mm
  • Weight
    14.740 lbs

Details

  • Manufacturer Upc Number
    097039686176
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    1327.6 ft-lbs
  • UPC_NO
    097039686176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)