Motion
BR58HT-R101B-80

TSUBAKI (UST)
BR58HT-R101B-80

Cam Clutch - BR-HT Series, 80 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
MI ITEM #06164193
MFR #BR58HT-R101B-80
Price$3,355.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR58HT-R101B-80

Cam Clutch - BR-HT Series, 80 mm Bore Diameter, Torque Capacity 1327.6 ft-lbs
MI ITEM #06164193
MFR #BR58HT-R101B-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,355.75/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Inner Race Width
    1.9690 in;50 mm
  • Nominal Housing Bore
    4.6060 in;117 mm
  • Outer Width
    1.9690 in;50 mm
  • Weight
    14.740 lbs

Details

  • Manufacturer Upc Number
    097039686183
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    1327.6 ft-lbs
  • UPC_NO
    097039686183

Overview

Mfr description
BR58HT-R101B-80 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought