Motion
BR70HT-B100A-75

TSUBAKI (UST)
BR70HT-B100A-75

Cam Clutch - BR-HT Series, 75 mm Bore Diameter, Torque Capacity 2323.3 ft-lbs
MI ITEM #06164203
MFR #BR70HT-B100A-75
Price$6,259.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR70HT-B100A-75

Cam Clutch - BR-HT Series, 75 mm Bore Diameter, Torque Capacity 2323.3 ft-lbs
MI ITEM #06164203
MFR #BR70HT-B100A-75

Mfr description
BR70HT-B100A-75 CAM CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,259.58/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Bore Size
    2.9530 in, 75 mm
  • Inner Race Width
    2.3620 in;60 mm
  • Nominal Housing Bore
    4.9210 in;125 mm
  • Outer Width
    1.9690 in;50 mm
  • Weight
    20.240 lbs

Details

  • Manufacturer Upc Number
    097039686930
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    2323.3 ft-lbs
  • UPC_NO
    097039686930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)