Motion
BR80HT-B120B-65

TSUBAKI (UST)
BR80HT-B120B-65

Cam Clutch - BR-HT Series, 65 mm Bore Diameter, Torque Capacity 5162.9 ft-lbs
Mi Item #06164206
MFR #BR80HT-B120B-65
Price$7,883.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR80HT-B120B-65

Cam Clutch - BR-HT Series, 65 mm Bore Diameter, Torque Capacity 5162.9 ft-lbs
Mi Item #06164206
MFR #BR80HT-B120B-65

Mfr description
BR80HT-B120B-65 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,883.18/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Bore Size
    2.5590 in, 65 mm
  • Inner Race Width
    2.7560 in;70 mm
  • Nominal Housing Bore
    5.8270 in;148 mm
  • Outer Width
    2.3620 in;60 mm
  • Weight
    28.600 lbs

Details

  • Manufacturer Upc Number
    097039687449
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BR-HT
  • Torque Capacity
    5162.9 ft-lbs
  • UPC_NO
    097039687449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)