Motion
BR90HT-B140B-100

TSUBAKI (UST)
BR90HT-B140B-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 6638 ft-lbs
Mi Item #06164212
MFR #BR90HT-B140B-100
Price$8,081.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR90HT-B140B-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 6638 ft-lbs
Mi Item #06164212
MFR #BR90HT-B140B-100

Mfr description
BR90HT-B140B-100 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,081.82/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Size
    3.9370 in, 100 mm
  • Inner Race Width
    2.7560 in;70 mm
  • Nominal Housing Bore
    6.6930 in;170 mm
  • Outer Width
    2.7560 in;70 mm
  • Weight
    44 lbs

Details

  • Manufacturer Upc Number
    097039687760
  • Over Running Rpm Inner Race
    3000 rpm
  • Series
    BR-HT
  • Torque Capacity
    6638 ft-lbs
  • UPC_NO
    097039687760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)