Motion
BR90HT-B140B-90

TSUBAKI (UST)
BR90HT-B140B-90

Cam Clutch - BR-HT Series, 90 mm Bore Diameter, Torque Capacity 6638 ft-lbs
MI ITEM #06164215
MFR #BR90HT-B140B-90
List Price$7,696.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR90HT-B140B-90

Cam Clutch - BR-HT Series, 90 mm Bore Diameter, Torque Capacity 6638 ft-lbs
MI ITEM #06164215
MFR #BR90HT-B140B-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,696.96/each for your price

Overview

Mfr description
BR90HT-B140B-90 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    90 mm
  • Torque Capacity
    6638 ft-lbs
  • Over Running Rpm Inner Race
    3000 rpm
  • Bore Size
    3.5430 in, 90 mm
  • Inner Race Width
    2.7560 in;70 mm
  • Outer Width
    2.7560 in;70 mm
  • Manufacturer Upc Number
    097039249326
  • UPC_NO
    097039249326
  • Weight
    44 lbs
  • Nominal Housing Bore
    6.6930 in;170 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought