Motion
BR95HT-R170C-100

TSUBAKI (UST)
BR95HT-R170C-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 15120 ft-lbs
MI ITEM #06164216
MFR #BR95HT-R170C-100
List Price$8,628.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR95HT-R170C-100

Cam Clutch - BR-HT Series, 100 mm Bore Diameter, Torque Capacity 15120 ft-lbs
MI ITEM #06164216
MFR #BR95HT-R170C-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,628.99/each for your price

Overview

Mfr description
BR95HT-R170C-100 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    100 mm
  • Torque Capacity
    15120 ft-lbs
  • Over Running Rpm Inner Race
    2700 rpm
  • Bore Size
    3.9370 in, 100 mm
  • Inner Race Width
    3.1500 in;80 mm
  • Outer Width
    3.1500 in;80 mm
  • Manufacturer Upc Number
    097039687821
  • UPC_NO
    097039687821
  • Weight
    77 lbs
  • Nominal Housing Bore
    7.8740 in;200 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought