Motion
BR95HT-R170C-130

TSUBAKI (UST)
BR95HT-R170C-130

Cam Clutch - BR-HT Series, 130 mm Bore Diameter, Torque Capacity 15120 ft-lbs
MI ITEM #06164218
MFR #BR95HT-R170C-130
Price$9,060.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR95HT-R170C-130

Cam Clutch - BR-HT Series, 130 mm Bore Diameter, Torque Capacity 15120 ft-lbs
MI ITEM #06164218
MFR #BR95HT-R170C-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,060.43/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Bore Size
    5.1180 in, 130 mm
  • Inner Race Width
    3.1500 in;80 mm
  • Nominal Housing Bore
    7.8740 in;200 mm
  • Outer Width
    3.1500 in;80 mm
  • Weight
    77 lbs

Details

  • Manufacturer Upc Number
    097039687869
  • Over Running Rpm Inner Race
    2700 rpm
  • Series
    BR-HT
  • Torque Capacity
    15120 ft-lbs
  • UPC_NO
    097039687869

Overview

Mfr description
BR95HT-R170C-130 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought