Motion
BR95HT-R170C-70

TSUBAKI (UST)
BR95HT-R170C-70

Cam Clutch - BR-HT Series, 70 mm Bore Diameter, Torque Capacity 15120 ft-lbs
Mi Item #06164219
MFR #BR95HT-R170C-70
Price$9,060.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR95HT-R170C-70

Cam Clutch - BR-HT Series, 70 mm Bore Diameter, Torque Capacity 15120 ft-lbs
Mi Item #06164219
MFR #BR95HT-R170C-70

Mfr description
BR95HT-R170C-70 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,060.43/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Inner Race Width
    3.1500 in;80 mm
  • Nominal Housing Bore
    7.8740 in;200 mm
  • Outer Width
    3.1500 in;80 mm
  • Weight
    77 lbs

Details

  • Manufacturer Upc Number
    097039687791
  • Over Running Rpm Inner Race
    2700 rpm
  • Series
    BR-HT
  • Torque Capacity
    15120 ft-lbs
  • UPC_NO
    097039687791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)