Motion
BR98HT-R200C-130

TSUBAKI (UST)
BR98HT-R200C-130

Cam Clutch - BR-HT Series, 130 mm Bore Diameter, Torque Capacity 19914.1 ft-lbs
MI ITEM #06164223
MFR #BR98HT-R200C-130
List Price$9,715.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR98HT-R200C-130

Cam Clutch - BR-HT Series, 130 mm Bore Diameter, Torque Capacity 19914.1 ft-lbs
MI ITEM #06164223
MFR #BR98HT-R200C-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,715.59/each for your price

Overview

Mfr description
BR98HT-R200C-130 CAM CLUTCH

Specifications

  • Series
    BR-HT
  • Bore Diameter
    130 mm
  • Torque Capacity
    19914.1 ft-lbs
  • Over Running Rpm Inner Race
    2100 rpm
  • Bore Size
    5.1180 in, 130 mm
  • Inner Race Width
    3.1500 in;80 mm
  • Outer Width
    3.1500 in;80 mm
  • Manufacturer Upc Number
    097039687876
  • UPC_NO
    097039687876
  • Weight
    72.600 lbs
  • Nominal Housing Bore
    9.0550 in;230 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text