Motion
BR98HT-R200C-155

TSUBAKI (UST)
BR98HT-R200C-155

Cam Clutch - BR-HT Series, 155 mm Bore Diameter, Torque Capacity 19914.1 ft-lbs
Mi Item #06164224
MFR #BR98HT-R200C-155
Price$10,201.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BR98HT-R200C-155

Cam Clutch - BR-HT Series, 155 mm Bore Diameter, Torque Capacity 19914.1 ft-lbs
Mi Item #06164224
MFR #BR98HT-R200C-155

Mfr description
BR98HT-R200C-155 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,201.38/each

Specifications

Dimensions

  • Bore Diameter
    155 mm
  • Bore Size
    6.1020 in, 155 mm
  • Inner Race Width
    3.1500 in;80 mm
  • Nominal Housing Bore
    9.0550 in;230 mm
  • Outer Width
    3.1500 in;80 mm
  • Weight
    72.600 lbs

Details

  • Manufacturer Upc Number
    097039687883
  • Over Running Rpm Inner Race
    2100 rpm
  • Series
    BR-HT
  • Torque Capacity
    19914.1 ft-lbs
  • UPC_NO
    097039687883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)