Motion
BREU150
Cam Clutch - BREU Series, 150 mm Bore Diameter, Torque Capacity 25009.2 ft-lbs
MI ITEM #06164227
MFR #BREU150
List Price$115,082.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 150 mm Bore Diameter, Torque Capacity 25009.2 ft-lbs
MI ITEM #06164227
MFR #BREU150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115,082.43/each for your price

Overview

Mfr description
BREU150 CAM CLUTCH

Specifications

  • Series
    BREU
  • Bore Diameter
    150 mm
  • Torque Capacity
    25009.2 ft-lbs
  • Over Running Rpm Inner Race
    1300 rpm
  • Bore Size
    5.9060 in, 150 mm
  • Keyway Size
    36 mm x 8.40 mm
  • Clutch Application
    Backstopping, Overrunning
  • Overall Width
    9.6850 in, 246 mm
  • Outer Width
    9.6850 in;246 mm
  • Manufacturer Upc Number
    097039249180
  • UPC_NO
    097039249180
  • Weight
    319 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text