Motion
BREU30
Cam Clutch - BREU Series, 30 mm Bore Diameter, Torque Capacity 447.7 ft-lbs
Mi Item #06164228
MFR #BREU30
Price$6,927.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 30 mm Bore Diameter, Torque Capacity 447.7 ft-lbs
Mi Item #06164228
MFR #BREU30

Mfr description
BREU30 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,927.44/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30 mm
  • Keyway Size
    8 mm x 3.30 mm
  • Outer Width
    2.9920 in;76 mm
  • Overall Width
    2.9920 in, 76 mm
  • Weight
    5.940 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957870
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    447.7 ft-lbs
  • UPC_NO
    097039957870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)