Motion
BREU35
Cam Clutch - BREU Series, 35 mm Bore Diameter, Torque Capacity 506 ft-lbs
Mi Item #06164229
MFR #BREU35
Price$7,612.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 35 mm Bore Diameter, Torque Capacity 506 ft-lbs
Mi Item #06164229
MFR #BREU35

Mfr description
BREU35 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,612.45/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Keyway Size
    10 mm x 3.30 mm
  • Outer Width
    3.1100 in;79 mm
  • Overall Width
    3.1100 in, 79 mm
  • Weight
    7.040 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957894
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    506 ft-lbs
  • UPC_NO
    097039957894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)