Motion
BREU40
Cam Clutch - BREU Series, 40 mm Bore Diameter, Torque Capacity 722.8 ft-lbs
MI ITEM #06164230
MFR #BREU40
Price$8,443.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 40 mm Bore Diameter, Torque Capacity 722.8 ft-lbs
MI ITEM #06164230
MFR #BREU40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,443.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Bore Size
    1.5750 in, 40 mm
  • Keyway Size
    12 mm x 3.30 mm
  • Outer Width
    3.3860 in;86 mm
  • Overall Width
    3.3860 in, 86 mm
  • Weight
    9.680 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957900
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    722.8 ft-lbs
  • UPC_NO
    097039957900

Overview

Mfr description
BREU40 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought