Motion
BREU45
Cam Clutch - BREU Series, 45 mm Bore Diameter, Torque Capacity 795.1 ft-lbs
MI ITEM #06164231
MFR #BREU45
List Price$9,070.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 45 mm Bore Diameter, Torque Capacity 795.1 ft-lbs
MI ITEM #06164231
MFR #BREU45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,070.33/each for your price

Overview

Mfr description
BREU45 CAM CLUTCH

Specifications

  • Series
    BREU
  • Bore Diameter
    45 mm
  • Torque Capacity
    795.1 ft-lbs
  • Over Running Rpm Inner Race
    3600 rpm
  • Bore Size
    1.7720 in, 45 mm
  • Keyway Size
    14 mm x 3.80 mm
  • Clutch Application
    Backstopping, Overrunning
  • Overall Width
    3.3860 in, 86 mm
  • Outer Width
    3.3860 in;86 mm
  • Manufacturer Upc Number
    097039957924
  • UPC_NO
    097039957924
  • Weight
    10.340 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text