Motion
BREU50
Cam Clutch - BREU Series, 50 mm Bore Diameter, Torque Capacity 1264.9 ft-lbs
MI ITEM #06164232
MFR #BREU50
Price$11,134.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 50 mm Bore Diameter, Torque Capacity 1264.9 ft-lbs
MI ITEM #06164232
MFR #BREU50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,134.17/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9690 in, 50 mm
  • Keyway Size
    14 mm x 3.80 mm
  • Outer Width
    3.7010 in;94 mm
  • Overall Width
    3.7010 in, 94 mm
  • Weight
    16.720 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957931
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    1264.9 ft-lbs
  • UPC_NO
    097039957931

Overview

Mfr description
BREU50 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought