Motion
BREU55
Cam Clutch - BREU Series, 55 mm Bore Diameter, Torque Capacity 1445.6 ft-lbs
MI ITEM #06164233
MFR #BREU55
Price$11,897.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 55 mm Bore Diameter, Torque Capacity 1445.6 ft-lbs
MI ITEM #06164233
MFR #BREU55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,897.07/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Bore Size
    2.1650 in, 55 mm
  • Keyway Size
    16 mm x 4.30 mm
  • Outer Width
    4.0940 in;104 mm
  • Overall Width
    4.0940 in, 104 mm
  • Weight
    19.580 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957948
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    1445.6 ft-lbs
  • UPC_NO
    097039957948

Overview

Mfr description
BREU55 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought