Motion
BREU60
Cam Clutch - BREU Series, 60 mm Bore Diameter, Torque Capacity 2566 ft-lbs
Mi Item #06164234
MFR #BREU60
Price$14,849.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 60 mm Bore Diameter, Torque Capacity 2566 ft-lbs
Mi Item #06164234
MFR #BREU60

Mfr description
BREU60 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,849.25/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Outer Width
    4.7240 in;120 mm
  • Overall Width
    4.7240 in, 120 mm
  • Weight
    27.500 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039957955
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    2566 ft-lbs
  • UPC_NO
    097039957955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)