Motion
BREU70
Cam Clutch - BREU Series, 70 mm Bore Diameter, Torque Capacity 3492.3 ft-lbs
Mi Item #06164235
MFR #BREU70
Price$19,287.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 70 mm Bore Diameter, Torque Capacity 3492.3 ft-lbs
Mi Item #06164235
MFR #BREU70

Mfr description
BREU70 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,287.97/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Keyway Size
    20 mm x 4.90 mm
  • Outer Width
    5.2760 in;134 mm
  • Overall Width
    5.2760 in, 134 mm
  • Weight
    37.840 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039249081
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    3492.3 ft-lbs
  • UPC_NO
    097039249081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)