Motion
BREU80
Cam Clutch - BREU Series, 80 mm Bore Diameter, Torque Capacity 4806.7 ft-lbs
Mi Item #06164236
MFR #BREU80
Price$24,375.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BREU Series, 80 mm Bore Diameter, Torque Capacity 4806.7 ft-lbs
Mi Item #06164236
MFR #BREU80

Mfr description
BREU80 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,375.85/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Keyway Size
    22 mm x 5.40 mm
  • Outer Width
    5.6690 in;144 mm
  • Overall Width
    5.6690 in, 144 mm
  • Weight
    49.280 lbs

Details

  • Clutch Application
    Backstopping, Overrunning
  • Manufacturer Upc Number
    097039249128
  • Over Running Rpm Inner Race
    3600 rpm
  • Series
    BREU
  • Torque Capacity
    4806.7 ft-lbs
  • UPC_NO
    097039249128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)