Motion
BS30-1B
Cam Clutch - BS Series BS30 - BS50 Series, 3.5430 in, 90 mm Overall Diameter, Torque Capacity 217 ft-lbs
MI ITEM #06164239
MFR #BS30-1B
List Price$2,821.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS30 - BS50 Series, 3.5430 in, 90 mm Overall Diameter, Torque Capacity 217 ft-lbs
MI ITEM #06164239
MFR #BS30-1B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,821.31/each for your price

Overview

Mfr description
BS30 BACKSTOP 1.125" BOR

Specifications

  • Series
    BS Series BS30 - BS50
  • Torque Capacity
    217 ft-lbs
  • Overall Diameter
    3.5430 in, 90 mm
  • Over Running Rpm Inner Race
    350 rpm
  • Clutch Application
    Overrunning
  • Drag Torque
    0.428 ft-lb
  • Manufacturer Upc Number
    097039249593
  • Length
    2.5200 in, 64 mm
  • UPC_NO
    097039249593
  • Weight
    5.060 lbs
  • Number Of Bolt Holes
    4
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Length
    2.5200 in, 64 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text