Motion
BS30-30
Cam Clutch - BS Series BS30 - BS50 Series, 3.5430 in, 90 mm Overall Diameter, Torque Capacity 217 ft-lbs
Mi Item #06164240
MFR #BS30-30
Price$2,962.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS30 - BS50 Series, 3.5430 in, 90 mm Overall Diameter, Torque Capacity 217 ft-lbs
Mi Item #06164240
MFR #BS30-30

Mfr description
BS30 BACKSTOP 30MM BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,962.38/each

Specifications

Dimensions

  • Length
    2.5200 in, 64 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Diameter
    3.5430 in, 90 mm
  • Overall Length
    2.5200 in, 64 mm
  • Weight
    5.060 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.428 ft-lb
  • Manufacturer Upc Number
    097039597267
  • Number Of Bolt Holes
    4
  • Over Running Rpm Inner Race
    350 rpm
  • Series
    BS Series BS30 - BS50
  • Torque Capacity
    217 ft-lbs
  • UPC_NO
    097039597267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)