Motion
BS65-55
Cam Clutch - BS Series BS65 - BS75 Series, 6.2990 in, 160 mm Overall Diameter, Torque Capacity 1158 ft-lbs
MI ITEM #06164266
MFR #BS65-55
List Price$3,982.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS65 - BS75 Series, 6.2990 in, 160 mm Overall Diameter, Torque Capacity 1158 ft-lbs
MI ITEM #06164266
MFR #BS65-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,982.08/each for your price

Overview

Mfr description
BS65 BACKSTOP 55MM BORE

Specifications

  • Series
    BS Series BS65 - BS75
  • Torque Capacity
    1158 ft-lbs
  • Overall Diameter
    6.2990 in, 160 mm
  • Over Running Rpm Inner Race
    340 rpm
  • Clutch Application
    Overrunning
  • Drag Torque
    2.891 ft-lb
  • Manufacturer Upc Number
    097039249470
  • Length
    3.5430 in, 90 mm
  • UPC_NO
    097039249470
  • Weight
    28.600 lbs
  • Number Of Bolt Holes
    6
  • Outside Diameter
    6.2990 in, 160 mm
  • Overall Length
    3.5430 in, 90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text