Motion
BS85-75
Cam Clutch - BS Series BS85 - BS135 Series, 8.2680 in, 210 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #06164294
MFR #BS85-75
List Price$7,776.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS85 - BS135 Series, 8.2680 in, 210 mm Overall Diameter, Torque Capacity 4336.9 ft-lbs
MI ITEM #06164294
MFR #BS85-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,776.01/each for your price

Overview

Mfr description
BS85 BACKSTOP 75MM BORE

Specifications

  • Series
    BS Series BS85 - BS135
  • Torque Capacity
    4336.9 ft-lbs
  • Overall Diameter
    8.2680 in, 210 mm
  • Over Running Rpm Inner Race
    300 rpm
  • Clutch Application
    Overrunning
  • Drag Torque
    5.782 ft-lb
  • Manufacturer Upc Number
    097039249524
  • Length
    4.5280 in, 115 mm
  • UPC_NO
    097039249524
  • Weight
    59.840 lbs
  • Number Of Bolt Holes
    6
  • Outside Diameter
    8.2680 in, 210 mm
  • Overall Length
    4.5280 in, 115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text